Washer, For Screw Size 7/8 in , Steel PTFE Coated Finish, 5 PK

  • Mfr # 0305.8750.0000-PK

  • Zoro # G416293239


product price:  $12.99
/pk 5, $2.60/ea

Key Features

Minimum Thickness
9/64 in
Outside Diameter
1 25/32 in
Material Grade/Class
Grade B7
Finish
PTFE Coated
Maximum Thickness
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0305.8750.0000-PK
Zoro #
G416293239
UPC #
-
Country of Origin
China

Dimensions

Minimum Thickness
9/64 in
Outside Diameter
1 25/32 in
Maximum Thickness
11/64 in
For Screw Size
7/8 in
Inside Diameter
0.97 in

Details

Item
Washer
Material Grade/Class
Grade B7
Finish
PTFE Coated
Dimensional Standards
ANSI B18.2.6
Material
Steel
Type
Flat Washer
System of Measurement
Inch
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Material Quality Standards
ATSM F436

Description

Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 7/8 in, Inside Diameter 0.97 in, Outside Diameter 1 25/32 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.136 in, Material Quality Standards ATSM F436, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.