Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N0900EBX10
  • Zoro # G422604944

product price: 
$
158.99
/pk of 10, $15.90/ea
Free Shipping & Returns

Key Features

Nut Standards
ASTM A194
Nut Material
Steel
Rockwell Hardness
HRC35 max
Temperature - Minimum
-40 Degrees F
Material Quality Standards
ASTM A193
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N0900EBX10
Zoro #
G422604944
UPC #
-
Country of Origin
China

Dimensions

Nut Height
1.25 in
Wire Rope Length
9 in
Nut Width
2 in
Thread Size
1 1/4"-8
Overall Length
9 in
Length
9 in

Details

Nut Standards
ASTM A194
Nut Material
Steel
Rockwell Hardness
HRC35 max
Temperature - Minimum
-40 Degrees F
Material Quality Standards
ASTM A193
Includes Nuts
Yes
Finish
Plain
Thread Fit
2A
Dimensional Standards
ASME B18.31.2
Made in North America
No
Material Grade/Class
Grade B7
Tensile Strength
125 ksi
Number of Nuts Included
2
Temperature - Maximum
840 Degrees F
Color
Black
Removable
Yes
Material
Alloy Steel
Yield Strength - Minimum
105 ksi
Standards
ASTM, ASME
System of Measurement
Inch
Thread Type
Special
REACH Compliant
Yes
RoHS Compliant
Yes
End Type
Chisel Point
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Item
Stud Assembly
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 9 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.