Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N0775EBX10
  • Zoro # G122605173
product price: 
$
144.99
/pk of 10, $14.50/ea
Free Shipping & Returns

Key Features

Finish
Plain
Material Grade/Class
Grade B7
Thread Type
Special
Number of Nuts Included
2
Includes Nuts
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N0775EBX10
Zoro #
G122605173
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/4"-8
Nut Height
1.25 in
Wire Rope Length
7 3/4 in
Nut Width
2 in
Overall Length
7 3/4 in
Length
7 3/4 in

Details

Finish
Plain
Material Grade/Class
Grade B7
Thread Type
Special
Number of Nuts Included
2
Includes Nuts
Yes
Temperature - Minimum
-40 Degrees F
Nut Material
Steel
Material Quality Standards
ASTM A193
Tensile Strength
125 ksi
Standards
ASTM, ASME
Yield Strength - Minimum
105 ksi
Made in North America
No
Item
Stud Assembly
Product Type
Continuous Thread Stud
Material
Alloy Steel
Thread Direction
Right Hand
Color
Black
Temperature - Maximum
840 Degrees F
RoHS Compliant
Yes
REACH Compliant
Yes
Nut Standards
ASTM A194
Thread Fit
2A
Removable
Yes
Rockwell Hardness
HRC35 max
System of Measurement
Inch
Dimensional Standards
ASME B18.31.2
End Type
Chisel Point
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews