Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N0725EBX10
  • Zoro # G022605075
product price: 
$
138.99
/pk of 10, $13.90/ea
Free Shipping & Returns

Key Features

Made in North America
No
Standards
ASTM, ASME
Number of Nuts Included
2
Rockwell Hardness
HRC35 max
Material Grade/Class
Grade B7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N0725EBX10
Zoro #
G022605075
UPC #
-
Country of Origin
China

Dimensions

Nut Width
2 in
Wire Rope Length
7 1/4 in
Thread Size
1 1/4"-8
Nut Height
1.25 in
Overall Length
7 1/4 in
Length
7 1/4 in

Details

Made in North America
No
Standards
ASTM, ASME
Number of Nuts Included
2
Rockwell Hardness
HRC35 max
Material Grade/Class
Grade B7
Thread Direction
Right Hand
Nut Material
Steel
Dimensional Standards
ASME B18.31.2
Color
Black
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
End Type
Chisel Point
Nut Standards
ASTM A194
Tensile Strength
125 ksi
Includes Nuts
Yes
Thread Type
Special
Finish
Plain
System of Measurement
Inch
Item
Stud Assembly
Thread Fit
2A
Temperature - Minimum
-40 Degrees F
Material
Alloy Steel
REACH Compliant
Yes
Material Quality Standards
ASTM A193
Removable
Yes
Temperature - Maximum
840 Degrees F
Yield Strength - Minimum
105 ksi
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews