Shop DAN-LOC
See all product information
Create Account
Stud Assembly, Plain, Alloy Steel
- Mfr # CSAB7.125N0750EBX10
- Zoro # G222604908
product price:Â
$
141.99
/pk of 10, $14.20/ea
Free Shipping & Returns
Key Features
End Type
Chisel Point
Tensile Strength
125 ksi
Thread Fit
2A
Dimensional Standards
ASME B18.31.2
Thread Type
Special
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0750EBX10
- Zoro #
- G222604908
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 7 1/2 in
- Nut Height
- 1.25 in
- Thread Size
- 1 1/4"-8
- Nut Width
- 2 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.