Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 2 3/4" L, PK200
- Mfr # CSAB82050C0275EBX200
- Zoro # G223353089
product price:Â
$
1,100.99
/pk of 200, $5.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Includes Nuts
Yes
Wire Rope Length
2 3/4 in
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82050C0275EBX200
- Zoro #
- G223353089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 3/4 in
- Thread Size
- 1/2"-13
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Finish
- Plain
- Tensile Strength
- 100 ksi
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B8
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.