Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 3 1/2" L, PK50
- Mfr # CSAB82075C0350EBX50
- Zoro # G623360632
product price:Â
$
701.99
/pk of 50, $14.04/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Product Type
Continuous Thread Stud
Wire Rope Length
3 1/2 in
Includes Nuts
Yes
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82075C0350EBX50
- Zoro #
- G623360632
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 1/2 in
- Thread Size
- 3/4"-10
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Material Grade/Class
- Grade B8
- Finish
- Plain
- Material
- Stainless Steel
- Tensile Strength
- 100 ksi
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 3 1/2 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.