Chuck 1/4 in.Adapt A Drive

  • Mfr # 30248

  • Zoro # G710089378


product price:  $29.39
/ea

Key Features

SAE or Metric
SAE
Length
21.125 in
End Thickness
0.625 in; 0.906 in
End Width
3.062 in; 2.187 in
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30248
Zoro #
G710089378
UPC #
95456302488
Country of Origin
United States

Dimensions

Length
21.125 in
End Thickness
0.625 in; 0.906 in
End Width
3.062 in; 2.187 in
Fastener Size
1-1/2 in

Details

SAE or Metric
SAE
Drive Type
12 Point
Standards
ASME B107.6-1994
Offset
15 Degrees; 15 Degrees

Description

Chuck 1/4 in.Adapt A Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.