CHUCK 1/2MULTICRAFT 3/8

  • Mfr # 30598

  • Zoro # G410533973


product price:  $34.09
/ea

Key Features

Capacity Max.
0.5 in
Capacity Min.
0.078 in
Mounting Size
3/8 in
Sleeve Outer Diameter
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30598
Zoro #
G410533973
UPC #
95456305984
Country of Origin
United States

Dimensions

Mounting Size
3/8 in
Sleeve Outer Diameter
1.61 in

Details

Capacity Max.
0.5 in
Capacity Min.
0.078 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.