Shop DANBY

MicrowaveOven, White, 0.7cuft, 17-1/2inW

  • Mfr # DBMW0720AWD
  • Zoro # G511420158

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
Yes
Appliance Color
White
Oven Capacity
0.7 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DBMW0720AWD
Zoro #
G511420158
UPC #
-
Country of Origin
China

Dimensions

Interior Height
8 in
Manufacturer Warranty Length
5 yr Parts and Labor
Overall Depth
13 in
Overall Width
17 1/2 in
Interior Width
11 7/8 in
Overall Height
9 1/2 in
Interior Depth
12 1/4 in
Fits Chest Size
Auto Defrost, Child Safety Lock System

Details

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
Yes
Appliance Color
White
Oven Capacity
0.7 cu ft
Voltage
120V
Features
Auto Defrost, Child Safety Lock System
1-Touch Settings
No
Plug Type
Hardwired
Microwave Turntable
Yes
Weight
21 lb
Turntable Material
Glass
Power Levels
10
Standards
ETL Listed, cETL
Item
Microwave Oven
Energy Star Compliant
No
Color
White
Wire Color
White

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.7 cu ft, Overall Height 9 1/2 in, Overall Width 17 1/2 in, Overall Depth 13 in, Appliance Color White, Energy Star Compliant No, Convection Cooking Yes, Microwave Turntable Yes, Cooking Wattage 700 W, 1-Touch Settings No, Features Auto Defrost, Child Safety Lock System, Interior Depth 12 1/4 in, Interior Height 8 in, Interior Width 11 7/8 in, Manufacturer Warranty Length 5 yr Parts and Labor, Plug Type Hardwired, Power Levels 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.