Zoro Homepage

0.38 in. Low Lead Straight Ball Valve

  • Mfr # 59205E

  • Zoro # G315834861


product price: $18.89
/ea

Key Features

Body Style
Straight
Pipe Size
0.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59205E
Zoro #
G315834861
UPC #
37155018956
Country of Origin
China

Dimensions

Pipe Size
0.38 in.

Details

Body Style
Straight

Description

Low Lead Straight Ball Valve NO-LEAD Ball valve with chrome plated heavy brass construction. Angle type. Washerless design with hi-temp vitron seals. 1/4-turn feature prevents leaking supply pipes. NSF-61 UPC and CSA approved. Straight type. Specifications - Size: 0.38in. - Weight: 0.15 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.