Shop DANCO
Create Account
36563B 2 x 1.37 x 0.37 in. Mack Basin Gasket - pack of 5
Mfr # 4078408
Zoro # G104076663
product price:Â $25.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4078408
- Zoro #
- G104076663
- UPC #
- 37155365630
- Country of Origin
- China
Description
Features
- Product Type: Mack Basin Gasket
- Inlet Diameter: 1-3/8" ID
- Outlet Diameter: 2" OD
- Compatibility: Used as a Seat Between the Pop-Up Plug and the Underside of the Lavatory Basin
- Material: Synthetic Rubber
- Thickness: 3/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.