Shop GOULDS

EffluentPump, 20ft, 10A, 1hp, 240VAC

  • Mfr # WE0712H

  • Zoro # G1224063


product price:  $1,506.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
3/4
Impeller Material
Cast Iron
Amps
10 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE0712H
Zoro #
G1224063
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Height
16"
Max. Dia. Solids
3/4"
Min. Sump Pit Dia.
18 in
Width
8-1/2"
Max. Diameter Solids
3/4 in
Diameter
11-3/4"
Cord Length - Pumps
20 ft.
Length
8-1/2"
Manufacturers Warranty Length
1 yr
Width at Widest Point
8 1/2 in
Overall Height
16 in
Body Dia.
11 3/4 in
Minimum Water Depth
18 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in
Body Diameter
11 3/4 in
Water Depth - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
3/4
Impeller Material
Cast Iron
Amps
10 A
Body Material
Cast Iron
Max. Head
67 ft
Switch Actuation
No Switch Included
GPM of Water @ 50 Ft. of Head
26
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 40 Ft. of Head
45
Base Material
Cast Iron
Switch Type
None
Pump Body Material
Cast Iron
GPM of Water @ 55 Ft. of Head
17
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
83
GPM of Water @ 70 Ft. of Head
78
Input Phase AC
1
GPM of Water @ 10 Ft. of Head
94
Max. Head - Pumps
67 ft.
Agency Compliance
CSA C22.2 108, UL 778
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Pump RPM
3450
GPM of Water @ 90 Ft. of Head
58
GPM of Water @ 30 Ft. of Head
68
Amps - Pumps
10.00
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 15 Ft. of Head
89
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
77
Duty
Continuous
GPM of Water @ 80 Ft. of Head
68
GPM of Water @ 125 Ft. of Head
10
Housing Material
Cast iron
Hz
60 Hz
Motor Type
Oil Filled Capacitor Start
GPM of Water @ 45 Ft. of Head
35
Handle
yes
GPM of Water @ 35 Ft. of Head
55
GPM of Water @ 60 Ft. of Head
10
GPM of Water @ 5 Ft. of Head
96
Impeller Material - Pumps
Cast Iron
GPM of Water @ 100 Ft. of Head
45
Top Material
Cast Iron
Switch Type - Pumps
No Switch Included
Discharge NPT
2"
Includes
1-1/2" FNPT Flange
Voltage - Pumps
240VAC
Phase
Single
Voltage
230V
Pump HP
3/4
Flow Rate @ 20 Ft. of Head
83 gpm
Discharge Gender
Female
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
89 gpm
RPM
3,450 RPM
Switch Electrical Connection
No Switch Included
Rated Voltage
240V AC
Discharge Standard
NPT
Flow Rate @ 60 Ft. of Head
10 gpm
Flow Rate @ 10 Ft. of Head
93 gpm
Flow Rate @ 40 Ft. of Head
45 gpm
Alarm Included
No
Discharge
2 in FNPT
Flow Rate @ 40 ft of Head
45 gpm
Feet of Head - Maximum
67 ft
Flow Rate @ 20 ft of Head
83 gpm
Liquid Temperature - Maximum
140 Degrees F
Series
WE
Volute Material
Cast Iron
Power Source
Corded Electric
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
Standards
CSA C22.2 108, UL Listed
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
93 gpm
Includes Alarm
No Alarm Included
Current
10 A
Horsepower
3/4 hp
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Not Rated
Frequency
60 Hz
For Media Type
Effluent Water
Impeller Design
Non-Clog
Shaft Seal Type
Single Mechanical
Power Source - TS Only
Corded Electric

Description

Effluent Pump, HP 3/4, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 93 gpm, Flow Rate @ 15 Ft. of Head 89 gpm, Flow Rate @ 20 Ft. of Head 83 gpm, Flow Rate @ 40 Ft. of Head 45 gpm, Flow Rate @ 60 Ft. of Head 10 gpm, Max. Head 67 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.