Zoro Homepage

Solid Core Drier, 48VDC

  • Mfr # 023U4381

  • Zoro # G2074541


product price: $33.69
/ea

Key Features

Fits Brand
Danfoss
For Use With Mfr. Model Number
023U7250
Includes
(2) Felt Gasket, Gasket
Overall Length
138.4 in
Product Type
Filter Dryer Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023U4381
Zoro #
G2074541
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
138.4 in
Overall Diameter
93.5 in

Details

Fits Brand
Danfoss
Item
Filter Dryer Core
For Use With Mfr. Model Number
023U7250
Includes
(2) Felt Gasket, Gasket
Product Type
Filter Dryer Core
Body Material
Aluminum
For Refrigerant Type
R-134A, R-22, R-290, R-401A, R-402A, R-404A, R-407C, R-409A, R-410A, R-421A, R-422D, R-502, R-507A
Water Capacity - R410a
1044 drop (52 Degrees C); 1174 drop (24 Degrees C)
Number of Cores
8
Core Type
Molecular Sieve
Desiccant Volume
48 cu in
Compatible Manufacturer Model Number
023U7250

Description

Drier Solid Core, 48VDC, For Use With Mfr. Model Number 023U7250, Fits Brand Danfoss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.