Zoro Homepage

Tailpiece, for ABQM, 1/2" Switch

  • Mfr # 003Z0292

  • Zoro # G2074523


product price: $13.89
/ea

Key Features

Fits Brand
Danfoss
For Use With Mfr. Model Number
003Z0332
Product Type
Tailpiece Kit
Pipe Connection Type
NPSM
Compatible Manufacturer Part Number
003Z0332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003Z0292
Zoro #
G2074523
UPC #
-
Country of Origin
Slovenia

Dimensions

Pipe Connection Size
1/2 in

Details

Fits Brand
Danfoss
Item
Tailpiece
For Use With Mfr. Model Number
003Z0332
Product Type
Tailpiece Kit
Pipe Connection Type
NPSM
Compatible Manufacturer Part Number
003Z0332
Accessory Type
Tailpiece Kit
Compatible with Product Type
Pressure Independent Balancing and Control Valves

Description

Accessory Type Tailpiece Kit, Compatible with Product Type Pressure Independent Balancing and Control Valves, Pipe Connection Size 1/2 in, Pipe Connection Type NPSM, Model Number 003Z0292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.