Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 14, Brown, PR
Mfr # 13860-14D
Zoro # G6337263
original price:
$229.95
6% off
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- ASTM Footwear Class F2413-18 I/C/EH
Product Information
- Brand Danner
- MFR # 13860-14D
- Zoro # G6337263
- UPC # 098397818933
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Height | 4 1/2 in |
Heel Height | 1/2 in |
Width | D |
Overall Height | 4 1/2 in |
Size (PRINT) | 14 |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- Danner Composite Toe Boots and Shoes