Electronic Sounder, Siren, Continuous, 12 to 24V AC/DC, 120 to 240V AC, 55 to 95dB, 65 to 105dB

  • Mfr # SLM700R

  • Zoro # G3345437


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Mounting
Conduit, Surface
Amps
35 to 240mA
Diameter
3.9063 in
Audible Alarm Type
Siren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLM700R
Zoro #
G3345437
UPC #
782979232117
Country of Origin
Italy

Dimensions

Diameter
3.9063 in
Height
2.4375 in
Depth
3.9063 in
Width
3.9063 in
Overall Depth
2 7/16 in
Overall Diameter
3 7/8 in

Details

Item
Electronic Sounder
Housing Material
Polycarbonate
Mounting
Conduit, Surface
Amps
35 to 240mA
Color
Red
Audible Alarm Type
Siren
Voltage
12 to 24V AC/DC, 120 to 240V AC
Standards
CE, cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
55 to 95dB, 65 to 105dB
Sound Pattern
Continuous
Operating Temp.
-22 Degrees to 122 Degrees F
Current Drawn
35 to 240mA
Includes
Top Module
Lens Color
Red
Visual Indicator Type
No Visual Indicator
Housing Color
Red
Vibrating
No
Alarm Type
Audible
Features
Produces Two Tones at Three Adjustable Tone Levels
Material
Polycarbonate
Rating
IP 65, NEMA 3R
Product Type
Sounder Module
IP Rating
IP65
Alarm Volume @ 1 m - Minimum
86 dBA
Alarm Volume @ 1 m - Maximum
105 dBA
Number of Sound Patterns
32
Operating Current
0.060 A @ 24DC, 0.085 A @ 12V DC, 0.090 A @ 240V AC, 0.125 A @ 120V AC, 0.190 A @ 24V AC, 0.280 A @ 12V AC
Vibration
No Vibration
Alarm Volume @ 10 ft - Maximum
95 dBA
Operating Temperature - Minimum
-40 Degrees F
NEMA Rating
NEMA 3R
Alarm Volume @ 10 ft - Minimum
76 dBA
Sound Style
Siren
Mounting Style
Surface Mount
Sound Continuity
Continuous
Operating Temperature - Maximum
131 Degrees F
For Location
Outdoor
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC

Description

Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 12 to 24V AC/DC, 120 to 240V AC, Decibels 55 to 95dB, 65 to 105dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 2.4375 in, Width 3.9063 in, Depth 3.9063 in, Diameter 3.9063 in, Vibrating No, Lens Color Red, Current Drawn 35 to 240mA, Housing Color Red, Housing Material Polycarbonate, Rating IP 65, NEMA 3R, Operating Temp. -22 Degrees to 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.