Men's Work Boot, 7 M, Leather, Nylon, 6 in H, Brown

  • Mfr # 33000-7D

  • Zoro # G3815181


product price:  $258.00
/pr
Free Shipping & Returns

Key Features

Size
7
Width
M
Color
Brown
Upper Material
Leather, Nylon
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33000-7D
Zoro #
G3815181
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7
Width
M
Height
6 in
Footwear Size
7
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Upper Material
Leather, Nylon
Outsole Material
Rubber
Waterproof
Yes
Insulated
Yes
Midsole Material
Polyurethane
Gender
Men's
Toe Type
Plain
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Fiberglass
Liner Material
Synthetic Fabric
Closure Type
Speed Lace
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Material
Leather, Cordura Nylon, Fiberglass (Shank)
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Resists
Abrasions, Scuff, Tear
Oil Resisting Sole
Yes
Outsole Technology
Vibram(R)
Maximum Heat Rating
Not Rated
Liner Technology
GORE-TEX(R)
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Vibram(R)
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Nylon
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Color Brown, Width M, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Color Family Brown, Size 7, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.