This item is Discontinued.

Danner Men's Work Boots, 7 1/2 Medium, Alloy Toe, 8 in H, Brown 15526-7.5D

This item is Discontinued.

Danner

Men's Work Boots, 7 1/2 Medium, Alloy Toe, 8 in H, Brown (Discontinued)

Mfr # 15526-7.5D
Zoro # G3732755
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15526-7.5D
Zoro #
G3732755
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7 1/2
Width
Medium
Height
8 in
Footwear Size
7 1/2
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
Work Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Alloy
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
Polyurethane
Metatarsal Guard
No
Insulated
No
Liner Material
Synthetic Fabric
Puncture Resistant Insole
No
Closure Type
Lace Up
Standards
ASTM F2413-05 I/75 C/75 EH
Static Dissipative
No
Shank Material
Nylon
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Resists
Abrasions, Electricity, Oils, Slips
Conductive
No
Material
Full Grain Leather (Upper), GORE-TEX (Liner), Polyurethane (Midsole), Nylon (Shank), Alloy (Toe)
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Outsole Technology
Vibram(R)
Liner Technology
GORE-TEX(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Vibram(R)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Color Brown, Width Medium, Gender Men's, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Toe Cap Material Alloy, Insulated No, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.