Shop DANTONA
See all product information
Create Account
Battery - 120 mAh - 3 V DC - 1-/ Pack
- Mfr # LITH-34
- Zoro # G0985724
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
Voltage
3V DC
Height
0.6 in
Battery Capacity
120 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
For Use With
Swatch - Beat (Medium), Swatch - Beat Irony, Swatch - Beat Plastic, Swatch - Irony Synchro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LITH-34
- Zoro #
- G0985724
- UPC #
- 728286300347
- Country of Origin
- China
- Item
- Battery
- Voltage
- 3V DC
- Battery Capacity
- 120 mAh
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- For Use With
- Swatch - Beat (Medium), Swatch - Beat Irony, Swatch - Beat Plastic, Swatch - Irony Synchro
- Features
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Output Voltage
- 3 V DC
Dimensions
- Height
- 0.6 in
- Depth
- 0.1 in
Description
Battery,3V,Lithium,CR,Dantona Lith
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.