Shop DANTONA
See all product information
Create Account
Battery, 1.2V, Nickel Cadmium Dantona
- Mfr # CUSTOM-128
- Zoro # G2223582
product price:Â
$
6.99
/ea
Key Features
Height
0.7 in
Battery Capacity
1200 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
4/5 A
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSTOM-128
- Zoro #
- G2223582
- UPC #
- 728286011427
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 1200 mAh
- Battery Chemistry
- Nickel Cadmium (NiCd)
- Compatibility
- Lithonia - ELB0300
- Environmentally Friendly
- Yes
- Output Voltage
- 1.2 V DC
- Battery Rechargeable
- Yes
Dimensions
- Height
- 0.7 in
- Battery Size
- 4/5 A
- Depth
- 1.7 in
Description
Battery,1.2V,Nickel Cadmium Dantona
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.