Shop DANTONA
See all product information
Create Account
Battery, 260 mAh, CR2330
- Mfr # CR2330 Lithium Coin Cell
- Zoro # G423357191
product price:Â
$
1.45
/ea
Key Features
Depth
0.12 in
Diameter
0.91 in
Battery Size
2330
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2330 Lithium Coin Cell
- Zoro #
- G423357191
- UPC #
- 076097963191
- Country of Origin
- China
Dimensions
- Depth
- 0.12 in
- Diameter
- 0.91 in
- Battery Size
- 2330
- Height
- 0.91 in
Details
- Max. Operating Temp.
- 140 Degrees F
- Min. Operating Temp.
- -4 Degrees F
- Voltage - Batteries
- 3V DC
- Shelf Life
- 2 yr
- Item
- Coin Cell Battery
- Color Code
- No Code
- Battery Cross-Reference
- CR2330
- Capacity - Batteries
- 260 mAh
- Battery Chemistry
- Lithium
- Fits Brand
- UltraLast
- Terminal Type - Batteries
- Button
- Fits Model
- CR2330
- Drain Type
- Medium Drain
- Product Type
- Coin Cell Battery
Description
Coin Cell Battery, Battery Size 2330, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 260 mAh, Battery Cross-Reference CR2330, Terminal Type - Batteries Button, Diameter 0.91 in, Height 0.91 in, Depth 0.12 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.