Shop DANTONA
See all product information
Create Account
Battery, 50 mAh, CR1225
- Mfr # CR1225 Lithium Coin Cell
- Zoro # G623361462
product price:Â
$
0.92
/ea
Key Features
Depth
0.1 in
Color Code
No Code
Shelf Life
2 yr
Capacity - Batteries
50 mAh
Min. Operating Temp.
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR1225 Lithium Coin Cell
- Zoro #
- G623361462
- UPC #
- 076097963122
- Country of Origin
- China
Dimensions
- Depth
- 0.1 in
- Battery Size
- 1225
- Diameter
- 0.47 in
- Height
- 0.47 in
Details
- Color Code
- No Code
- Shelf Life
- 2 yr
- Capacity - Batteries
- 50 mAh
- Min. Operating Temp.
- -4 Degrees F
- Item
- Coin Cell Battery
- Battery Cross-Reference
- CR1225
- Max. Operating Temp.
- 140 Degrees F
- Voltage - Batteries
- 3V DC
- Battery Chemistry
- Lithium
- Fits Model
- CR1225
- Terminal Type - Batteries
- Button
- Product Type
- Coin Cell Battery
- Drain Type
- Medium Drain
- Fits Brand
- UltraLast
Description
Coin Cell Battery, Battery Size 1225, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 50 mAh, Battery Cross-Reference CR1225, Terminal Type - Batteries Button, Diameter 0.47 in, Height 0.47 in, Depth 0.1 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.