Battery, 580 mAh, CR3032
- Mfr # CR3032 Lithium Coin Cell
- Zoro # G023357300
product price:Â
$
3.19
/ea
Key Features
Battery Chemistry
Lithium
Depth
0.13 in
Voltage - Batteries
3V DC
Battery Size
3032
Battery Cross-Reference
CR3032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR3032 Lithium Coin Cell
- Zoro #
- G023357300
- UPC #
- 076097963139
- Country of Origin
- China
Dimensions
- Depth
- 0.13 in
- Battery Size
- 3032
- Diameter
- 1.18 in
- Height
- 1.18 in
Details
- Battery Chemistry
- Lithium
- Voltage - Batteries
- 3V DC
- Item
- Coin Cell Battery
- Battery Cross-Reference
- CR3032
- Capacity - Batteries
- 580 mAh
- Max. Operating Temp.
- 140 Degrees F
- Shelf Life
- 2 yr
- Color Code
- No Code
- Min. Operating Temp.
- -4 Degrees F
- Terminal Type - Batteries
- Button
- Fits Brand
- UltraLast
- Drain Type
- Medium Drain
- Product Type
- Coin Cell Battery
- Fits Model
- CR3032
Description
Coin Cell Battery, Battery Size 3032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 580 mAh, Battery Cross-Reference CR3032, Terminal Type - Batteries Button, Diameter 1.18 in, Height 1.18 in, Depth 0.13 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.