Shop DANTONA
See all product information
Create Account
Battery, 530 mAh, CR2354
- Mfr # CR2354 Lithium Coin Cell
- Zoro # G723352544
product price:Â
$
1.65
/ea
Key Features
Battery Size
2354
Battery Chemistry
Lithium
Shelf Life
2 yr
Color Code
No Code
Max. Operating Temp.
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2354 Lithium Coin Cell
- Zoro #
- G723352544
- UPC #
- 076097963177
- Country of Origin
- China
Dimensions
- Battery Size
- 2354
- Diameter
- 0.91 in
- Depth
- 0.21 in
- Height
- 0.91 in
Details
- Battery Chemistry
- Lithium
- Shelf Life
- 2 yr
- Color Code
- No Code
- Max. Operating Temp.
- 140 Degrees F
- Voltage - Batteries
- 3V DC
- Capacity - Batteries
- 530 mAh
- Min. Operating Temp.
- -4 Degrees F
- Item
- Coin Cell Battery
- Battery Cross-Reference
- CR2354
- Terminal Type - Batteries
- Button
- Drain Type
- Medium Drain
- Product Type
- Coin Cell Battery
- Fits Model
- CR2354
- Fits Brand
- UltraLast
Description
Coin Cell Battery, Battery Size 2354, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 530 mAh, Battery Cross-Reference CR2354, Terminal Type - Batteries Button, Diameter 0.91 in, Height 0.91 in, Depth 0.21 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.