Battery, 210 mAh, CR2325
- Mfr # CR2325 Lithium Coin Cell
- Zoro # G723360501
product price:Â
$
1.15
/ea
Key Features
Shelf Life
2 yr
Diameter
0.91 in
Depth
0.1 in
Voltage - Batteries
3V DC
Capacity - Batteries
210 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2325 Lithium Coin Cell
- Zoro #
- G723360501
- UPC #
- 076097963184
- Country of Origin
- China
Dimensions
- Diameter
- 0.91 in
- Depth
- 0.1 in
- Battery Size
- 2325
- Height
- 0.91 in
Details
- Shelf Life
- 2 yr
- Voltage - Batteries
- 3V DC
- Capacity - Batteries
- 210 mAh
- Color Code
- No Code
- Battery Chemistry
- Lithium
- Item
- Coin Cell Battery
- Min. Operating Temp.
- -4 Degrees F
- Max. Operating Temp.
- 140 Degrees F
- Battery Cross-Reference
- CR2325
- Terminal Type - Batteries
- Button
- Fits Brand
- UltraLast
- Fits Model
- CR2325
- Product Type
- Coin Cell Battery
- Drain Type
- Medium Drain
Description
Coin Cell Battery, Battery Size 2325, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 210 mAh, Battery Cross-Reference CR2325, Terminal Type - Batteries Button, Diameter 0.91 in, Height 0.91 in, Depth 0.1 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.