Shop DANTONA
See all product information
Create Account
Battery, 30 mAh, CR1025
- Mfr # CR1025 Lithium Coin Cell
- Zoro # G223360339
product price:Â
$
0.95
/ea
Key Features
Diameter
0.39 in
Min. Operating Temp.
-4 Degrees F
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Battery Cross-Reference
CR1025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR1025 Lithium Coin Cell
- Zoro #
- G223360339
- UPC #
- 076097963153
- Country of Origin
- China
Dimensions
- Diameter
- 0.39 in
- Battery Size
- 1025
- Depth
- 0.1 in
- Height
- 0.39 in
Details
- Min. Operating Temp.
- -4 Degrees F
- Battery Chemistry
- Lithium
- Item
- Coin Cell Battery
- Voltage - Batteries
- 3V DC
- Battery Cross-Reference
- CR1025
- Shelf Life
- 2 yr
- Color Code
- No Code
- Capacity - Batteries
- 30 mAh
- Max. Operating Temp.
- 140 Degrees F
- Fits Model
- CR1025
- Product Type
- Coin Cell Battery
- Drain Type
- Medium Drain
- Fits Brand
- UltraLast
- Terminal Type - Batteries
- Button
Description
Coin Cell Battery, Battery Size 1025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 30 mAh, Battery Cross-Reference CR1025, Terminal Type - Batteries Button, Diameter 0.39 in, Height 0.39 in, Depth 0.1 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.