Shop DANTONA
See all product information
Create Account
RPLCMT MOTOROLA FRS BATTERY RPLCMT KEBT086B FRS BATTERY
- Mfr # COM-KEBT086B
- Zoro # G2223704
product price:Â
$
8.55
/ea
Key Features
Battery Capacity
700 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Motorola - FV200, Motorola - FV300, Motorola - FV500, Motorola - FV700, Motorola - FV700R, Motorola - MB140R, Motorola - MH230R, Motorola - SX500, Motorola - SX500R, Motorola - SX600, Motorola - SX800, Motorola - SX900, Motorola - SX900R
Output Voltage
3.6 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COM-KEBT086B
- Zoro #
- G2223704
- UPC #
- 728286542075
- Country of Origin
- China
Dimensions
- Battery Size
- Proprietary Battery Size
Details
- Item
- Battery
- Battery Capacity
- 700 mAh
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- For Use With
- Motorola - FV200, Motorola - FV300, Motorola - FV500, Motorola - FV700, Motorola - FV700R, Motorola - MB140R, Motorola - MH230R, Motorola - SX500, Motorola - SX500R, Motorola - SX600, Motorola - SX800, Motorola - SX900, Motorola - SX900R
- Output Voltage
- 3.6 V DC
- Compatibility
- Motorola FRS / GMRS Radio
- Environmentally Friendly
- Yes
- Recycled
- Yes
- Battery Rechargeable
- Yes
Description
Battery,3.6V,Nickel Metal Hydride Da
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.