Zoro Homepage

101OZ Asphalt Sealant

  • Mfr # 27065

  • Zoro # G408234875


product price: $9.89
/ea

Key Features

Container Size
10.1 fl oz
Color
Black
Features
Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065
Zoro #
G408234875
UPC #
70798270657
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Black
Features
Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings

Description

101 OZ, Asphalt Driveway Sealant, Superior Quality Butyl Rubber Asphalt Based Compound, Fills Seals Cracks In Driveway, Parking Lots Other Asphalt Surfaces, Exterior Use, VOC Compliant, Replaces True Value 415091 In VOC Restricted Areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.