9 Oz DAP 00763 Crystal Clear AMP Waterproof Kitchen, Bath & Plumbing Sealant
- Mfr # 00762
- Zoro # G223656494
product price:Â
$
14.59
/ea
Sold in multiples of 12 for
$175.08
Key Features
Color
Crystal Clear
Application
Kitchen, Bath and Plumbing
Container Size
9 Oz.
Sealant Base
Advanced hybrid polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00762
- Zoro #
- G223656494
- UPC #
- 070798007635
- Country of Origin
- United States
Dimensions
- Container Size
- 9 Oz.
Details
- Item
- Advanced Modified Polymer Waterproof Kitchen, Bath and Plumbing Sealant
- Color
- Crystal Clear
- Application
- Kitchen, Bath and Plumbing
- Sealant Base
- Advanced hybrid polymer
Description
ALEX ULTRA Advanced Latex Sealant is a high performing acrylic latex sealant that offers exceptional performance for the Pro Painter. With Anti-Shrink technology, it is designed to shrink less, creating a more durable long-lasting seal that won't crack after painted. It can be brush painted in just 15 minutes after application or spray painted immediately for improved productivity. This low shrink, durable, flexible sealant applies smoothly & easily, is low in odor, and doesn't pick up dirt. It has superior adhesion to a wide variety of surfaces, provides a 100% waterproof seal and cured caulk is mold and mildew resistant. Exceeds ASTM Specification C834. Interior/exterior use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.