Zoro Homepage

9 Oz, Tube, White, Advanced Modified Polymer Base

  • Mfr # 7079800760

  • Zoro # G409760786


product price: $8.75
/pk 12, $0.73/ea
Sold in multiples of 12 for $105.00

Key Features

Container Type
Tube
Container Size
9 Oz
Application
Window, door, and siding sealant
Adhesive Grouping
Sealant
Working Time
30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800760
Zoro #
G409760786
UPC #
70798007604
Country of Origin
United States

Dimensions

Container Size
9 Oz
Length
11-1/4 in
Width
2 in
Thickness
2 in

Details

Container Type
Tube
Color
White
Application
Window, door, and siding sealant
Adhesive Grouping
Sealant
Working Time
30 minutes
Sealant Base
Advanced Modified Polymer
Performance Temp. Range
0 degrees F to 140 degrees F
Application Temp. Range
0 degrees F to 140 degrees F
Sealant Properties
Weatherproof, waterproof, shrink and crack proof
Standards
ASTM C920, Class 25
Resistance Properties
Mold and mildew resistant, UV resistant
For Use On Surface Material
Non-porous substrates
Minimum Application Temperature
0 degrees F
Maximum Application Temperature
140 degrees F

Description

DAP AMP Advanced Modified Polymer all weather window, door and siding sealant that provides a 100% weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 30-minute paint and rain-ready time and is specially formulated to meet ASTM C920, Class 25. AMP is easy to gun and tool, has a low odor formula and VOC compliant and can be applied in extreme temperatures from 0 degrees F to 140 degrees F.


  • • Strong, multi-surface adhesion, especially to non porous substrates
  • • Easy gunning, smooth tooling
  • • Shrink and crack proof
  • • Once cured, AMP is mold and mildew resistant
  • • UV resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.