Shop DAP
See all product information
Create Account
ALEX ULTRA, WHITE, 10.1 FL OZ (12 Pack), 12PK
- Mfr # 7079818200
- Zoro # G523933240
product price:
$
8.75
/pk of 12, $0.73/ea
Key Features
Application
Interior/Exterior Use
For Use With
Use For Caulking And Sealing
Color
White
Full Cure Time
24 Hours
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079818200
- Zoro #
- G523933240
- UPC #
- 070798182004
- Country of Origin
- United States
- Application
- Interior/Exterior Use
- For Use With
- Use For Caulking And Sealing
- Color
- White
- Full Cure Time
- 24 Hours
- Container Type
- Cartridge
- Item
- Alex Ultra
Dimensions
- Container Size
- 10.1 fl oz
Description
ALEX ULTRA Advanced Latex Sealant is a high-performance latex sealant formulated for professional-grade interior and exterior applications. The acrylic caulk is engineered with advanced anti-shrink technology, and it minimizes shrinkage for a stronger, longer-lasting seal that won’t crack or lose flexibility over time. This premium sealant offers superior adhesion to most common building materials, including wood, metal, vinyl, glass, drywall, concrete, and more. The sealant is paintable in just 15 minutes with a brush or can be spray painted immediately for enhanced job efficiency. The smooth, low-odor formula applies easily, cleans up with water, and cures to form a 100% waterproof and weather-resistant seal that resists mold, mildew, and dirt pickup. VOC compliant and exceeding ASTM C834 standards, it’s an excellent choice for sealing around windows, doors, trim, baseboards, siding, vents, and a wide variety of joints and gaps.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.