Cement-Based Concrete & Masonry Coating
- Mfr # 144050050
- Zoro # G224447329
product price:Â
$
336.99
/pk of 5, $67.40/ea
Key Features
Compressive Strength - Maximum
3,800 psi
Color
Gray
Compound Base
Cement
Surface Incline
Vertical
Mortar Type
Waterproofing Mortar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144050050
- Zoro #
- G224447329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Concrete
- Compressive Strength - Maximum
- 3,800 psi
- Color
- Gray
- Compound Base
- Cement
- Surface Incline
- Vertical
- Mortar Type
- Waterproofing Mortar
- Working Time
- 30 min
- For Surface Material
- Brick, Cement, Concrete, Gunite, Stone, Stucco
- Foot Traffic Functional Cure
- 1 day
- Vehicle Traffic Functional Cure
- 3 day
- Repair Mortar Specialty
- Alligator Surface Repair, Featheredge Repair, Leak Repair and Moisture Control, Resurfacing and Spalling Repair, Surface Crack Repair
- Container Type
- Bag
- Full Cure Time
- 28 day
- Series
- Rapid Set Waterproofing Mortar
- Product Type
- Mortar
- Mortar Rating
- Not Rated
Description
Concrete, Mortar Type Waterproofing Mortar, Container Size 50 lb, Container Type Bag, Working Time 30 min, Full Cure Time 28 day, Standards Not Applicable, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.