Dynaflex 230 5.5 Oz. 100% Waterproof Window Door Siding & Trim Elastomeric Sealant Clear
- Mfr # 7079818860
- Zoro # G721876240
product price:Â
$
7.19
/ea
Key Features
Container Size
5.5 Oz
Adhesive Grouping
Latex
Sealant Base
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079818860
- Zoro #
- G721876240
- UPC #
- 70798183575
- Country of Origin
- United States
Dimensions
- Container Size
- 5.5 Oz
Details
- Item
- Elastomeric Sealant
- Color
- Clear
- Adhesive Grouping
- Latex
- Sealant Base
- Latex
Description
Dap Dynaflex 230 is DAPs most advanced latex sealant technology. Premium elastomeric latex sealant with silicone-like toughness. Combines outstanding durability adhesion and flexibility of a silicone with the easy tooling paintability low odor and water clean-up of a latex sealant. Highly flexible to handle joint movement caused by variations in temperature and humidity without cracking. It provides a long-lasting durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows doors siding trim and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Interior/exterior use. Meets ASTM Specification C920 Class 25.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.