Shop DAP
See all product information
Heavy Duty Adhesive
Mfr # 7079800160
Zoro # G522935825
product price:Â $4.75
/eaKey Features
Coverage
¼" bead yields 10 linear ft, 3/8" bead yields 4 linear ft
Materials Bonded
Aluminum, Concrete, Drywall, Metal, Plywood, Paper, Tile, Wood
Flammability
Nonflammable
Functional Cure
10 min
Primary Application
General Purpose Bonding & Repair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7079800160
Zoro #
G522935825
UPC #
070798001602
Country of Origin
United States
Dimensions
Container Size
3 oz
Details
Coverage
¼" bead yields 10 linear ft, 3/8" bead yields 4 linear ft
Materials Bonded
Aluminum, Concrete, Drywall, Metal, Plywood, Paper, Tile, Wood
Flammability
Nonflammable
Functional Cure
10 min
Primary Application
General Purpose Bonding & Repair
Cure Method
Moisture
Interior/Exterior
Interior/Exterior
Product Type
General Purpose Glue
Series
On The Go Carded Pack
Working Time
10 min
Container Type
Tube
Finishing Features
Paintable
Item
Heavy Duty Adhesive
Color
White
Description
Heavy Duty Adhesive, Container Size 3 oz, Container Type Tube, Cure Method Moisture, Maximum Viscosity Not Applicable, Series On The Go Carded Pack, Materials Bonded Aluminum, Concrete, Drywall, Metal, Plywood, Paper, Tile, Wood, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior, Working Time 10 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.