Heavy Duty Construction Adhesive 10 oz
- Mfr # 7079827509
- Zoro # G106437981
product price:
$
3.99
/ea
Sold in multiples of 12 for
$47.88
Key Features
Color
White
Container Size
10 fl oz
Characteristics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079827509
- Zoro #
- G106437981
- UPC #
- 70798275096
- Country of Origin
- China
Dimensions
- Container Size
- 10 fl oz
Details
- Color
- White
- Characteristics
Description
DAP HEAVY DUTY construction adhesive is a premium high strength adhesive for heavy interior/exterior construction and remodeling projects. DAP HEAVY DUTY delivers a powerful instant grab to hold the toughest vertical projects in place instantly. Featuring a weather resistance bond once fully cured, this adhesive provides a durable long-lasting bond and strong adhesion on a wide range of building materials. *
- • Provides more strength for heavier interior and exterior jobs
- • Ideal for heavier vertical projects
- • Excellent adhesion to a wide range of building materials
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.