Kitchen & Bath Adhesive Caulk, PK6
Mfr # 7079800954
Zoro # G423744403
product price:Â $5.49
/pk 6, $0.92/eaKey Features
Maximum Performance Temperature
150 Degrees F
Flash Point
Greater Than 212 Degrees F
Minimum Performance Temperature
-20 Degrees F
Color
White
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7079800954
Zoro #
G423744403
UPC #
070798009547
Country of Origin
United States
Dimensions
Overall Width
4 1/8 in
Container Size
2.8 fl oz
Overall Length
8.75 in
Details
Item
Sealant
Maximum Performance Temperature
150 Degrees F
Flash Point
Greater Than 212 Degrees F
Minimum Performance Temperature
-20 Degrees F
Color
White
Environment
Indoor/Outdoor
Finishing Features
Paintable
For Use On Surface Material
Aluminum, Brick, Concrete, Drywall, Fiber Cement, Glass, Mortar, Most Metal, Most Plastic, Plaster, Stone, Stucco, Vinyl, Wood
Resistance Properties
Mildew Resistant, Moisture Resistant
Working Time
10 min
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
Application
Kitchen and Bath
VOC Content Weight
20.4 g/L
Full Cure Time
1 day
Sealant Base
Acrylic Latex copolymer
Container Type
Tube
Sealant Properties
No-Sag Paste
Series
00954
Cure Type
Room Temperature
Description
Sealant, Color White, Application Kitchen and Bath, Container Size 2.8 fl oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Mildew Resistant, Moisture Resistant, Sealant Properties No-Sag Paste, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min, Overall Length 8.75 in, Overall Width 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.