Shop All Caulks & Sealants
Dap
Kitchen Sealant, 9.8 oz, Cartridge, White, Silicone Base
Mfr # 8656
Zoro # G6186896
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Silicone
- Application Kitchen and Bath
Product Information
- Brand Dap
- MFR # 8656
- Zoro # G6186896
- UPC # 070798086562
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9.8 oz |
Container Size | 10 oz |
Details
Description
Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Poster Tape, Clear, 3/4" x 150" (109)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- DAP Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Polymer Base (27511)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Almond, Silicone Rubber Base (8649)
- DAP Black Silicate High Heat Heat-Resistant Caulk 10.1 oz (7079818854)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18886)
- DAP Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base (7079808667)
- DAP Caulk Acry Painter Wht 10.1Oz (7079818609)
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- Dap Caulks & Sealants