Dap
Patching Compound, 3.5 lb, Pail, White, FastPatch 30
Mfr # 58550
Zoro # G5406003
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 3.5 lb
- Color White
- Adheres To Concrete, Drywall, Plaster, Wood
- Dry Time 30 min.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Masking Tape, Green, 24mm x 55m (CF 120)
- KRAZY GLUE Krazy Glue Singles 1/2Gm (KG58248SN)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1" x 60 yds., Light Green, 12/Case (T93500312PKA)
- USA INDUSTRIALS Sikaflex 295 Marine UV Resistant Sealant/Adhesive, White, 10.3oz, Cartridge (SIKA-769)
- DAP Plaster of Paris, 4 lb, Tub, White, Plaster of Paris (10308)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- DAP Spackling Paste, 32 oz, Pail, White, Alex Plus (18746)
- DAP Plaster of Paris, 8 lb, Bag, White, Plaster of Paris (10310)
- DAP Filler Exterior White 16Oz (7079818741)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- SHEETROCK Structolite Plaster 50Lb (163841040)
- Dap Wall Repair Patching