Silicone Adhesive Sealant, PK6
Mfr # 7079800950
Zoro # G723744554
product price:Â $6.79
/pk 6, $1.13/eaKey Features
Minimum Performance Temperature
-40 Degrees F
Flash Point
Greater Than 212 Degrees F
Maximum Performance Temperature
350 Degrees F
Container Size
2.8 fl oz
Application
Kitchen and Bath
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7079800950
Zoro #
G723744554
UPC #
070798009509
Country of Origin
United States
Dimensions
Container Size
2.8 fl oz
Overall Width
4 1/8 in
Overall Length
8.75 in
Details
Item
Silicone Adhesive Sealant
Minimum Performance Temperature
-40 Degrees F
Flash Point
Greater Than 212 Degrees F
Maximum Performance Temperature
350 Degrees F
Application
Kitchen and Bath
For Use On Surface Material
Aluminum, Ceramic, Fiberglass, Glass, Most Metal, Most plastic, Most Rubber, Porcelain, Vinyl, Wood
Environment
Indoor/Outdoor
Color
White
Resistance Properties
Mildew Resistant, Mold Resistant
Working Time
10 min
Standards
CFR 177.2600, FDA 21
Minimum Application Temperature
-35 Degrees F
Maximum Application Temperature
140 Degrees F
Description
Silicone Adhesive Sealant, Color White, Application Kitchen and Bath, Container Size 2.8 fl oz, Resistance Properties Mildew Resistant, Mold Resistant, Standards CFR 177.2600, FDA 21, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 8.75 in, Overall Width 4 1/8 in, For Use On Surface Material Aluminum, Ceramic, Fiberglass, Glass, Most Metal, Most plastic, Most Rubber, Porcelain, Vinyl, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.