Shop All Fake Plants
Dare2Decor
Products 85811 4 x 4 x 0.6 in. Dia. Steel Black Plant Bracket
Mfr # DA157560
Zoro # G903976102
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dare2Decor
- MFR # DA157560
- Zoro # G903976102
- UPC # 654204841107
- Country of Origin China
- Category Fake Plants
Description
Features
- Color: Black
- Material: Steel
- Mounting Type: Wall
- Product Type: Plant Hook
- Assembled Height: 4 in.
- Assembled Width: 4 in.
- Indoor and Outdoor: Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-CR-T0-A0-CC-BLK)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- DESIGN TOSCANO Aztec Double-Headed Serpent Wall Sculpture (NG32778)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- NATURE SPRING Nature Spring 5 FT Faux Cedar Potted Topiary Tree (101361UVL)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- Dare2Decor Fake Plants