ClearSeal Hinged-Lid Plastic Containers, 5.86w x 3.11h, Clear, Plastic, 500PK

  • Mfr # PET57PST1

  • Zoro # G910413270


product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Material
PET - Polyethylene Terephthalate
Color
Clear
Number of Compartments
1
Microwave Safe
No
Outside Height
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET57PST1
Zoro #
G910413270
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
3.11 in
Outside Length
5.96 in
Outside Width
5.86 in
Height
3.11 in
Length
5.96 in

Details

Material
PET - Polyethylene Terephthalate
Color
Clear
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Disposable Lid Type
Hinged Lid
Dishwasher Safe
No
Vented
No
Closure Type
Hinged Lid
Bpi Certified
No
Pattern
Solid
Compostable
No
Recyclable
No
SFI Certified
No
Bio Based
No
Container Style
Hinged Lid Container
Container Lid
Hinged Lid
Container Shape
Rectangular
Lid Type
Hinged Lid
FSC Certified
No
Item Weight
Standard
Hinged Lid
Yes
Features
Hinged Lid
Freezer Safe
No

Description

No matter what's inside, these bowls keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, SafeSeal bowls make sharing food easy. The complete perimeter seal preserves freshness and prevents leaks and spills. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show with this crystal-clear material. Merchandise and transport with confidence thanks to the stable stacking design.


  • Lock in freshness with ClearSeal®.
  • Specially designed perimeter seal.
  • Snap-tight, secure closure bar-locks.
  • Easy-open gripper tabs.
  • Crystal clear PET for maximum product visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.