Zoro Homepage

Control, DC Tach

  • Mfr # DM8000

  • Zoro # G1196282


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Includes
Stainless Steel Ball Bearing
Output
5 Amperes, Form C Relay Alarm
Input Voltage
120/240V AC
Cutout Height
1 3/4 in
DIN Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM8000
Zoro #
G1196282
UPC #
-
Country of Origin
United States

Dimensions

Cutout Height
1 3/4 in
DIN Size
1/8
Cutout Width
3 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Panel Tachometer
Includes
Stainless Steel Ball Bearing
Output
5 Amperes, Form C Relay Alarm
Input Voltage
120/240V AC
Number of Digits
4
RPM Accuracy
0.4% of Reading
Digital Display Screen Type
LED
RPM Resolution
0.001 RPM
Output Current
5 A
Maximum RPM
9,999 RPM
Minimum RPM
1 RPM
Output Voltage
5V DC

Description

Panel Tachometer, Minimum RPM 1 RPM, Maximum RPM 9,999 RPM, RPM Accuracy 0.4 Percent of Reading, RPM Resolution 0.001 RPM, Number of Digits 4, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 5/8 in, Output Current 5 A, Output Voltage 5V DC, Calibration Certificate Type Not Applicable, Input Voltage 120/240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Stainless Steel Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.