DC Speed Control, 120V AC
- Mfr # 130HC100
- Zoro # G0558148
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Voltage Output
90V DC
Rotation
Reversible
External Switches
CW, CWW
AC Input Voltage
120V AC
DC Input Voltage
0V DC to 10V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130HC100
- Zoro #
- G0558148
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- DC Speed Control
- Voltage Output
- 90V DC
- Rotation
- Reversible
- External Switches
- CW, CWW
- AC Input Voltage
- 120V AC
- DC Input Voltage
- 0V DC to 10V DC
- DC Speed Control
- SCR
- Dynamic Braking
- Yes
- Product Type
- DC Speed Control
- Maximum Current
- 10 A
- Lower Voltage Motor Output Power
- 1/8 HP
- Higher Voltage Motor Output Power
- 1 HP
- Enclosure Type
- Open
- Low Voltage Output Power - Maximum
- 1/8 hp
- Low Voltage Output Power - Minimum
- 1/8 hp
- Output Voltage
- 90V DC
- DC Output Current
- 10 A
- High Voltage Output Power - Minimum
- 1 hp
- High Voltage Output Power - Maximum
- 1 hp
Description
DC Speed Control, DC Speed Control SCR, Not Applicable, Lower Voltage Motor Output Power 1/8 HP, AC Input Voltage 120V AC, Voltage Output 90V DC, Rotation Reversible, External Switches CW, CWW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.