Zoro Homepage

DC Speed Control, 12/24VDC, 3A, NEMA 4/12

  • Mfr # 13DVE

  • Zoro # G1125896


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4
Max. Amps
3 A
Voltage Output
12/24V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13DVE
Zoro #
G1125896
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5 in
Width
3.81 in
Depth
3.5 in
Overall Depth
5.5 in
Overall Width
3.81 in
Overall Height
3.5 in

Details

Item
DC Speed Control
Enclosure
NEMA 4
Max. Amps
3 A
Voltage Output
12/24V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
ON/OFF
AC Input Voltage
12/24V AC
DC Speed Control
SCR
Operating Temp.
-10 Degrees to 45 Degrees C
Speed Regulation
+/-1% of Base Speed
Standards
cULus Recognized, RoHS
HP @ Higher Volts
1/12
HP @ Lower Volts
1/25
IR Compensation
Adjustable
Includes
Speed Potentiometer
Linear Acceleration
Fixed 0.5 sec
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Mount Type
Compact Panel
Follower Circuit
No
Enclosure Rating
NEMA 4
Operating Temperature
-10 Degrees to 45 Degrees C
Lower Voltage Motor Output Power
1/25 hp
Maximum Current
3 A
Higher Voltage Motor Output Power
1/12 hp
NEMA Rating
NEMA 4
Maximum Linear Acceleration
0.5 sec
Enclosure Type
Enclosed
Series
Series 15
Product Type
DC Speed Control
HP
1/400 to 1/12

Description

DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/25 hp, AC Input Voltage 12/24V AC, Voltage Output 12/24V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.