DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1
Mfr # 253G-200E
Zoro # G0297297
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253G-200E
Zoro #
G0297297
UPC #
-
Country of Origin
United States
Dimensions
Width
5.53 in
Depth
2.75 in
Height
7.25 in
Overall Depth
2.75 in
Overall Width
5.53 in
Overall Height
7.25 in
Description
DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.