Zoro Homepage

DC Speed Control, 90/180VDC, 2A, NEMA 1/4

  • Mfr # 15DV1A

  • Zoro # G1697665


product price: $127.20
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
2 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15DV1A
Zoro #
G1697665
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8 in
Height
1.3 in
Depth
3.3 in
Overall Depth
1.3 in
Overall Width
2.8 in
Overall Height
3.3 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
2 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Speed Regulation
+/-1% of Base Speed
HP @ Higher Volts
1/25 to 1/3
Current/Torque Limit
None
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Follower Circuit
No
Mount Type
Chassis
Operating Temp.
-10 Degrees to 45 Degrees C
Shunt Wound Volts
100/200V DC
Accepts Tach Feedback
No
Includes
Speed Potentiometer Knob and Dial Plate
IR Compensation
Adjustable
Standards
cULus Recognized, RoHS
HP @ Lower Volts
1/50 to 1/6
Dynamic Braking
No
Linear Acceleration
Fixed 0.5 sec
Series
Series 15
Maximum Current
2 A
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Linear Acceleration
0.5 sec
Lower Voltage Motor Output Power
1/50 to 1/6 hp
Higher Voltage Motor Output Power
1/25 to 1/3 hp
Shunt Wound Voltage
100/200V DC
Form Factor
L
Enclosure Type
Open
Product Type
DC Speed Control
HP
1/50 to 1/3

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/6 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.