Shop DART CONTROLS
See all product information
Create Account
Pulse Generator, Rubber
- Mfr # PU-40E
- Zoro # G5057823
product price:Â
$
151.20
/ea
Free Shipping & Returns
Key Features
Input Voltage
4.5-24V DC
Pulses per Revolution
20
Operating Temp.
-10 Degrees to 45 Degrees C
Maximum Speed
5,000 RPM
Features
Dirt Resistant, Dust Resistant, Feedback Mechanism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PU-40E
- Zoro #
- G5057823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 93/100 in
- Wire Rope Length
- 2 2/5 in
- Overall Width
- 1 3/5 in
- Output Cable Length
- 6 ft
- Overall Length
- 2 2/5 in
- Length
- 2 2/5 in
- Fits Chest Size
- Dirt Resistant, Dust Resistant, Feedback Mechanism
Details
- Item
- Pulse Generator
- Input Voltage
- 4.5-24V DC
- Pulses per Revolution
- 20
- Operating Temp.
- -10 Degrees to 45 Degrees C
- Maximum Speed
- 5,000 RPM
- Features
- Dirt Resistant, Dust Resistant, Feedback Mechanism
- Function
- Motor Speed Monitoring
- Conductor Type
- 3 Wire 18 AWG
- Product Type
- Pulse Generator
- Includes
- 6 ft. of Highly Flexible, UV Resistant Cable
- Housing Material
- Rubber
- Mounting
- #10-32 Pick-Up Mount
Description
Pulse Generator, Input Voltage 4.5 to 24VDC, Molded Santoprene Rubber Housing Enclosure, Speed Range 0 to 5000 RPM, Mount Type #10-32 Screw Directly to Motor Shaft Being Monitored, Height (In.) 2.40, Depth (In.) .875, Width (In.) 1.60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.