Disp Cold Cup, 12oz, Translucent, PK50

  • Mfr # Y12S
  • Zoro # G4582503
product price: 
$
6.15
/pk of 50, $0.12/ea
Sold in multiples of 2 pks for $12.30

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y12S
Zoro #
G4582503
UPC #
-
Country of Origin
United States
Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
12 oz
Color
Translucent
Fits Cup No.
695TS
For Use With
L14N
Weight
0.721 lbs
Bio Based
No
Number of Cups Included
50
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Compatible Manufacturer Lid Part Number
695TS
Recyclable
Yes
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Compostable
No
Hot or Cold Cup
Cold Cup
SFI Certified
No
FSC Certified
No
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Maximum Capacity
12 oz
Pattern
Patternless
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Number of Cups per sleeve
50

Description

Dart® Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, 50/Pack


  • Perfect for soda, iced tea and any other cold beverage.
  • Double sidewall ridges for added strength.
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification.
  • Fits a variety of lids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.