Hinged-Lid Dinner Box, 64 oz, 11.5 x 8.1 x 3, Black/Clear, PK100, 100PK

  • Mfr # 919017-PM94

  • Zoro # G705742172


product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Capacity
64 oz
Material
PS - Polystyrene
Color
Black/Clear
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919017-PM94
Zoro #
G705742172
UPC #
-
Country of Origin
United States

Dimensions

Width
11.5"
Depth
8.1 in
Height
3 in

Details

Type
Hinged Lid Container
Capacity
64 oz
Material
PS - Polystyrene
Color
Black/Clear
Number of Compartments
1
Item
Takeout Food Containers
Disposable Lid Type
Hinged Lid
Disposable Foodware Color
Black/Clear
Basic Foodware Material
Plastic
Vented
Yes
Closure Type
Hinged Lid
Bpi Certified
No
Bio Based
No
Container Shape
Rectangular
Recyclable
No
SFI Certified
No
Compostable
No
Container Lid
Hinged Lid
Item Weight
Standard
Container Style
Hinged Lid Container
Hinged Lid
Yes
Lid Type
Hinged Lid
Features
Hinged Lid
Interior Volume Capacity
64 oz
Freezer Safe
No
FSC Certified
No
Microwave Safe
No
Pattern
Solid

Description

For family-portion orders and catering applications, try on the Dinner Box for size. Fog-resistant, vented lids prevent steam build-up. EZ Close, snap-tight closure ensures a secure, reliable seal.


  • Designed for family-sized orders and catering applications.
  • Fog-resistant, vented lids.
  • EZ Close, snap-tight closure.
  • Leak-Guard seal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.